Tire Repair Air Compressor Kit, Sealan
Mfr # 71-051-021
Zoro # G5137526
product price: $64.29
/eaKey Features
Includes
Adapters, Ball, Inflatables, Travel Bag
Range
0 to 55 psi
Color
Black
Material
ABS plastic
Used For
Temporary Flat Tire Repair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-051-021
Zoro #
G5137526
UPC #
816936010217
Country of Origin
China
Dimensions
Width
5 9/10 in
Length
6 7/10 in
Overall Length
6 3/4 in
Hose Length
2 ft
Overall Height
6 1/2 in
Overall Width
5 7/8 in
Details
Item
Tire Repair Air Compressor Kit
Includes
Adapters, Ball, Inflatables, Travel Bag
Range
0 to 55 psi
Color
Black
Material
ABS plastic
Used For
Temporary Flat Tire Repair
Operating Temp.
-40 Degrees F to 176 Degrees F
Number of Pieces
2
Max. Safe Storage Temp.
176 Degrees F
Features
Sealant for Passenger Vehicles
Application
Passenger Vehicles
Power Source
Corded
Minimum Air Pressure
0 psi
Housing Material
Plastic
Maximum Air Pressure
55 psi
Description
Tire Repair Air Compressor Kit, Minimum Air Pressure 0 psi, Maximum Air Pressure 55 psi, Housing Material Plastic, Hose Length 2 ft, Overall Length 6 3/4 in, Power Source Corded, Overall Height 6 1/2 in, Overall Width 5 7/8 in, Features Sealant for Passenger Vehicles, Includes Adapters, Ball, Inflatables, Travel Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.