Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Repair Air Compressor Kit, Sealan

  • Mfr # 71-063-021

  • Zoro # G5137501


product price: $78.25
/ea
Free Shipping & Returns

Key Features

Includes
Adapters, Ball, Inflatables, Travel Bag
Range
0 to 55 psi
Used For
Temporary Flat Tire Repair
Material
ABS plastic
Length
6 3/20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71-063-021
Zoro #
G5137501
UPC #
816936010194
Country of Origin
China

Dimensions

Length
6 3/20 in
Width
10 in
Overall Height
7 in
Overall Width
10 in
Hose Length
2 ft
Overall Length
6 1/8 in

Details

Includes
Adapters, Ball, Inflatables, Travel Bag
Range
0 to 55 psi
Item
Tire Repair Air Compressor Kit
Used For
Temporary Flat Tire Repair
Material
ABS plastic
Color
Black
Number of Pieces
1
Features
All-in-One Solution for Passenger Vehicles
Operating Temp.
-40 Degrees F to 176 Degrees F
Max. Safe Storage Temp.
176 Degrees F
Application
SUV, Minivans, Passenger Vehicles
Power Source
Corded
Minimum Air Pressure
0 psi
Maximum Air Pressure
55 psi
Housing Material
Plastic

Description

Tire Repair Air Compressor Kit, Minimum Air Pressure 0 psi, Maximum Air Pressure 55 psi, Housing Material Plastic, Hose Length 2 ft, Overall Length 6 1/8 in, Power Source Corded, Overall Height 7 in, Overall Width 10 in, Features All-in-One Solution for Passenger Vehicles, Includes Adapters, Ball, Inflatables, Travel Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.