Zoro Homepage

Tire Repair Sealant, 620ml

  • Mfr # 64-010-021

  • Zoro # G5136853


product price: $43.25
/ea

Key Features

Used For
Automotive and Heavy Duty Truck Tires
Features
4 Year Shelf Life, Repairs Punctures up to 6mm, TPMS Safe, Wash Out with Water, will not Damage any Type of Rim
Includes
Red Air Hose
Container Type
Can
Size
620 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64-010-021
Zoro #
G5136853
UPC #
816936010132
Country of Origin
China

Dimensions

Size
620 mL
Container Size
620 mL

Details

Used For
Automotive and Heavy Duty Truck Tires
Features
4 Year Shelf Life, Repairs Punctures up to 6mm, TPMS Safe, Wash Out with Water, will not Damage any Type of Rim
Includes
Red Air Hose
Item
Tire Repair Sealant
Container Type
Can
Form
Gel
Flammable / Non Flammable
Non Flammable
Max. Safe Storage Temp.
140 Degrees F
Operating Temp.
4 Degrees F to 140 Degrees F
Material
Fiber Base
Application
Seal Punctures up to 6mm
Type
Non-Flammable
Color
White
Number of Pieces
2
Minimum Operating Temperature
4 Degrees F
Flammability
Nonflammable
Product Type
Tire Repair Sealant
Maximum Safe Storage Temperature
140 Degrees F
Product Form
Aerosol
Maximum Operating Temperature
140 Degrees F
Compatible Tire Type
Truck Tires

Description

Tire Repair Sealant, Product Type Tire Repair Sealant, Product Form Aerosol, Container Type Can, Container Size 620 mL, Compatible Tire Type Truck Tires, Color White, Features 4 Year Shelf Life, Repairs Punctures up to 6mm, TPMS Safe, Wash Out with Water, will not Damage any Type of Rim, Flammability Nonflammable, Maximum Operating Temperature 140 Degrees F, Maximum Safe Storage Temperature 140 Degrees F, Minimum Operating Temperature 4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.