Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
FREE Shipping on orders over $50 after you .
Zoro Homepage
quick-order Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
... Cart
  • Low prices on everyday needs. Shop Zoro Select
  • FREE Shipping on orders over $50 after you sign in.
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Vehicle Maintenance
  4. /
  5. Marine & Watersport
  6. /
  7. Marine & Boat Speakers & Navigation
  8. /
  9. B175HW Bronze Thru Hull 0 Tilt - 1kW
This item is Discontinued.
Airmar B175HW Bronze Thru Hull 0 Tilt - 1kW B175C-0-HW-MM
Airmar

B175HW Bronze Thru Hull 0 Tilt - 1kW (Discontinued)

  • Mfr # B175C-0-HW-MM
  • Zoro # G5398453
Shop for similar items
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Airmar
  • MFR # B175C-0-HW-MM
  • Zoro # G5398453
  • Country of Origin Unknown
  • Category Marine & Boat Speakers & Navigation

Description

B175HW Bronze Thru Hull 0 Tilt - 1kW Get more coverage under the boat with Airmar's new wide beam Chirp product line. Offering a high frequency range of 150-250 kHz and a constant 25 beam width, these transducers are truly broadband at its best. In addition to improving the performance of Chirp-ready echosounders, anglers using the new wide beam transducers will achieve twice the coverage under the boat compared to our current high frequency Chirp transducers A unique property of the new high frequency transducers is that the beam width is a constant 25 angle across the entire frequency band. Now, in addition to providing vast bottom coverage and precise fish detection in the upper water column that can sometimes go unseen with our narrow beam transducers, Airmar's new wide beam format also creates crisper and larger return images on the display. We've got you covered. Features: Depth CHIRPS from 150 kHz to 250 kHz 25 constant beamwidth 100 kHz of total bandwidth from one transducer Covers popular fishing frequency of 200 kHz plus everything else in the bandwidth Boat Size: 8 m (25 ) and above Hull Type: Fiberglass or wood Exclusive Xducer ID technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc