This item is Discontinued.

Airmar B265LH Bronze Chirp Thru Hull 1kW w/Fairing Block - Requires Mi B265C-LH-MM

B265LH Bronze Chirp Thru Hull 1kW w/Fairing Block - Requires Mi (Discontinued)

  • Mfr # B265C-LH-MM
  • Zoro # G5398085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B265C-LH-MM
Zoro #
G5398085
UPC #
-
Country of Origin
Unknown

Description

B2 65LH Bronze Chirp Thru Hull 1kW with Fairing Block Requires Mix and Match Cable Imagine knowing what exact frequencies work the best at detecting specific fish species: Bluefin Tuna 60 kHz, Squid 133 kHz, and Cod 175 kHz. Now imagine tuning your fish finder to these frequencies, marking the fish precisely on the screen, then catching them! With the B265 transducer connected to a tunable fish finder, you too can have a log book like a commercial fisherman. This powerhouse transducer delivers extreme target detail, bottom discrimination, and bait and game fish separation at all depths. The B265LH is packed with a seven-element, low-frequency array that operates at anywhere between 42 kHz and 65 kHz. It has a wide, 25 beam that will adjust by several degrees as the frequency is tuned up or down the band. The single, high-frequency ceramic operates at any frequency between 130 kHz and 210 kHz and has a narrow, 6 beam that is adjustable by several degrees. The included High-Performance Fairing will give you broadband performance at speeds over 30 knots (34 MPH). We will leave it up to you to discover the rest of the secrets that can be unlocked with tunable, Chirp Broadband Transducer Technology. Features: Depth CHIRPS from 42 kHz to 65 kHz 25 to 16 port-starboard beamwidth High CHIRPS from 130 kHz to 210 kHz 10 to 6 beamwidth 103 kHz of total bandwidth from one transducer Covers popular fishing frequencies of 50 and 200 kHz plus everything else in the bandwidth Fishing Profile: Commercial and recreational inshore and offshore fishing (deep-water canyon and sea-mount tracking) Bronze transducer housing with High-Performance Fairing Boat Size: 8 m (25 ) and above Hull Type: Fiberglass or wood Exclusive Xducer ID technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.