This item is Discontinued.

Airmar B75M Bronze Chirp Thru Hull 12 Tilt - 600W - Requires Mix and B75C-12-M-MM

B75M Bronze Chirp Thru Hull 12 Tilt - 600W - Requires Mix and (Discontinued)

  • Mfr # B75C-12-M-MM
  • Zoro # G5400483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B75C-12-M-MM
Zoro #
G5400483
UPC #
-
Country of Origin
Unknown

Description

B75M Bronze Chirp Thru Hull 12 Tilt - 600W Requires Mix and Match Cable Rely on Airmar s broadband transducers for your ultimate fishing mission. Whether you re a commercial fisherman, charter captain, or tournament angler, there s a new game in town! Chirp transducers enable bottom detection down to 3,000m (10,000 ) with 5 to 10 times greater detail and resolution so precise it s possible to distinguish between individual baitfish, game fish, and underwater structures. One transducer delivers up to 70 kHz of total bandwidth in just one installation, saving customers time and money. Features: Depth CHIRPS from 80 kHz to 130 kHz, 24 to 16 beamwidth 12 tilted version, 600W 50 kHz of total bandwidth from one transducer Covers popular fishing frequencies of 88 and 107 kHz plus everything else in the bandwidth Bronze transducer housing Boat Size: Up to 8 m (25 ) Hull Type: Fiberglass or wood Exclusive Xducer ID technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.