This item is Discontinued.

Airmar Bronze Thru-Hull Chirp At Low40 Khz - 60 Khz, Garmin 8 Pin, 1000 Watt, 20-Degree Tilt, W/Temp AIR B175C-20-L-8G

This item is Discontinued.

Airmar

Bronze Thru-Hull Chirp At Low40 Khz - 60 Khz, Garmin 8 Pin, 1000 Watt, 20-Degree Tilt, W/Temp (Discontinued)

Mfr # AIR B175C-20-L-8G
Zoro # G413329344
UPC # 801769008050
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AIR B175C-20-L-8G
Zoro #
G413329344
UPC #
801769008050
Country of Origin
United States

Description

Airmarfts low profile CHIRP-ready transducer models are the perfect addition to smaller boats such as center consoles. The low frequency band is the deep water performer delivering excellent coverage and tracking in deeper depths. The B175L transducer delivers up to 20 kHz of total bandwidth in just one installation and delivers tremendous deep water performance. The B175L transmits across the following bandwidth - low frequency 40 to 60 kHz. Tilted element transducers have the ceramic element fixed at either a 20 deg, 12 deg or 0 deg angle within the transducer housing. The transducer is installed almost flush to the hull and the tilted element corrects for the hull deadrise by orienting the beam directly down. This assures maximum echo returns to the transducer and more accurate depth readings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.