Zoro Homepage

DT800 NMEA 2000 20 deg Thru-Hull Tilted Element Smart Sensor

  • Mfr # DT820PV-235-N2

  • Zoro # G715835345


product price: $451.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT820PV-235-N2
Zoro #
G715835345
UPC #
801769002485
Country of Origin
China

Description

Features -Low-profile retractable thru-hull transducer offers depth and temperature functions in a single compact housing -Tilted Element Transducer unique design tilts ceramic element inside transducer housing giving all the advantages of a fairing block without a hull protrusion -Fixed 0 deg 12 deg or 20 deg tilt perfect for power and sail boat applications -Low-profile housing compensates for hull deadrise does not affect hull performance and provides accurate readings at high speeds -Designed with Airmar's exclusive Broadband Ceramic Technology 235 kHz element improves resolution without sacrificing sensitivity -Smart Sensor with embedded microelectronics transducer element and signal processor are only millimeters apart -235 kHz frequency prevents mutual interference with other echo sounders on vessel -Retractable housing with self-closing valve minimizes water flow into the vessel when transducer is removed for servicing Specifications - Housing Material: Plastic - Acoustic Window Material: Urethane - Mount: Thru-hull - Fixed Element Tilt Angle: 20 deg - Connector: 5-pin NMEA 2000 - Cable Length: 20' - Frequency: 235 kHz - Cone: 12 deg - Power: 100 Watts RMS - Depth Sensor Range: 1.6 - 594' - Hole Diameter for Installation: 2 - Size: 4.92 x 2.94 - Weight: 2.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.