Shop AIRMASTER FAN
Additional $200.00 delivery surcharge applies per item.
See details
Create Account
30 Inch Industrial Unit Packped Air Circ. Non-Osc
- Mfr # 063-71526
- Zoro # G424193620
product price:Â
$
1,427.99
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
- 063-71526
- Zoro #
- G424193620
- UPC #
- -
- Country of Origin
- China
Description
Totally enclosed air over ball bearing motor. Blade Size: 30 in. Mounting: Adjustable Pedestal Mount. Voltage: 115.00 V. Phase: Single. Power Cap.: 1/3 hp. Fan Type: Non-Oscillating. Flow: 3415.0 CFM 5300.0 CFM 7185.0 CFM. Speed: 540 rpm 700 rpm 1080 rpm. Total No. of Conductors: 3. Cord Length: 15 ft.