Zoro Homepage

Air Circulator, 115/230V, Non-Oscillating

  • Mfr # 70767

  • Zoro # G0658758


product price: $1,812.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Voltage
115/230V
Phase
1
Motor HP
1/3
Fits Brand
Airmaster
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70767
Zoro #
G0658758
UPC #
-
Country of Origin
United States

Details

Oscillation
Non-Oscillating
Voltage
115/230V
Phase
1
Motor HP
1/3
Item
Air Circulator
Fits Brand
Airmaster
Includes
Safety Cable Kit
Application
Air Circulation
Material
Steel
Motor hp
1/3 hp

Description

Washdown,30 In.,Wall Model

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.