Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Circulator, 230/460V, Non-Oscillating

  • Mfr # 20520K

  • Zoro # G0658283


product price: $1,466.99
/ea
Free Shipping & Returns

Key Features

Oscillation
Non-Oscillating
Voltage
230/460V
Phase
3
Motor HP
1/4
Includes
Tilted Wall Bracket with Safety Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20520K
Zoro #
G0658283
UPC #
-
Country of Origin
United States

Details

Oscillation
Non-Oscillating
Voltage
230/460V
Phase
3
Motor HP
1/4
Item
Air Circulator
Includes
Tilted Wall Bracket with Safety Cable
Fits Brand
Airmaster
Application
Air Circulation
Motor hp
1/4 hp

Description

Hazardous,30 In. Wall-Kitted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.