Shop All Air Circulators
Airmaster Fan
Air Circulator 30" Non-Oscillating, 115VAC, 2700/4400/6100 CFM
Mfr # 71573
Zoro # G5288412
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Oscillation Non-Oscillating
- Air Flow 2700/4400/6100 CFM
- Voltage 115VAC
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Airmaster Fan
- MFR # 71573
- Zoro # G5288412
- UPC # 783429715730
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Height | 96" |
Max. Depth | 21" |
Shaft Dia. | 5/8" |
Blade Dia. | 30" |
Width | 33" |
Outside Dia. | 33" |
Cord Length | 15 ft. |
Description
Light-Duty Industrial Fan, Blade Dia. 30 in, Stationary, Non-Oscillating, 3 Speeds, Voltage 115V AC, 1 Phase, CFM High 6100, CFM Low 2700, Air Velocity @ 20 Ft. 500 fpm, Motor HP 1/4 hp, Motor RPM 1100, Operating Amps 3.3, Fan Mounting Location Ceiling, Wall, Fan Accessory Style Standard, Fan RPM 1100, Sound Level 76 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 230, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 33 In., Height 96 in, Width 33 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 30" x 36" x 2", 6 Pack (FB30X36X2A_6)
- MCDONNELL & MILLER Low Water Cut Out, 1in (63)
- DAYTON 1650 CFM Gable Mount Attic Fan, 120V (10W199)
- DAIKIN Pressure Transducer Cable, 15 ft. (074667502)
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 115/230VAC (70835)
- AIRMASTER FAN Heavy-Duty Air Circulator, Ceiling 30" 115VAC (37138)
- AIRMASTER FAN Floor Fan 12" Non-Oscillating, 115VAC, 1300/1550/1855 CFM (78973)
- AIRMASTER FAN Air Circulator 24" Non-Oscillating, 115VAC, 2460/3460/4400 CFM (71590)
- AIRMASTER FAN Light-Duty Industrial Fan 30" Oscillating, 115VAC, 2700/4400/6100 CFM (CA30OAP)
- AIRMASTER FAN Portable Mancooler 30" 115VAC (60470)
- SCHAEFER Misting Ring Kit , 18" , (MKLP24SO-4B)
- Airmaster Fan Air Circulators