Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Channel Fan, 30 in Blade Dia, 6,915 cfm

  • Mfr # 10736K

  • Zoro # G705810734


product price: $1,114.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
30 in
Air Flow
6,915 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10736K
Zoro #
G705810734
UPC #
783429107368
Country of Origin
China

Dimensions

Blade Diameter
30 in

Details

Air Flow
6,915 cfm
Item
Channel Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.