Zoro Homepage

Fan, Wall Mount, 24 in Blade Dia, 115V, 5,220 cfm

  • Mfr # 71725

  • Zoro # G108654225


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
24 in
Voltage
115V
Air Flow
5,220 cfm
Color
Gray
Width
26-15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71725
Zoro #
G108654225
UPC #
783429717253
Country of Origin
China

Dimensions

Blade Diameter
24 in
Width
26-15/16 in
Height
26-15/16 in
Max. Depth
28-1/2 in

Details

Voltage
115V
Air Flow
5,220 cfm
Item
Fan
Color
Gray
Assembled
No
Fan Mounting Location
Wall
Material
Steel

Description

Airmaster Fan 71725 24 Wall/Ceiling Mount Fan 1/3 HP 5220 CFMGuard Meets OSHA Standards. Galvanized Steel Propeller. 15 Foot Three Conductor Supply Cord and Plug. Non-oscillating, 1/3 HP, 3 Speed, 115V, 1 Phase, Totally Enclosed Air Over Ball Bearing Motor. UL/CUL Listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.