Standard Duty Floor Fan, Floor Mount, 20 in Blade Dia, 115V, 4,387/5,020/5,950 cfm, Non-Oscillating

  • Mfr # 78975

  • Zoro # G5288491


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
20 in
Oscillation
Non-Oscillating
Number of Speeds
3
Voltage
115V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78975
Zoro #
G5288491
UPC #
783429789755
Country of Origin
China

Dimensions

Blade Diameter
20 in
Max. Depth
9 in
Shaft Dia.
3/8 in
Outside Dia.
20-1/2 in
Height
23-1/2 in
Width
25 in
Fan Cord Length
8 ft
Length
25 in

Details

Oscillation
Non-Oscillating
Number of Speeds
3
Voltage
115V
Phase
1
Motor HP
1/5
Air Flow
4,387/5,020/5,950 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Plug-In
Item
Floor Fan
Max. Ambient Temp.
105 Degrees F
Guard Material
Steel
NEMA Plug Configuration
5-15P
Fan Mounting Location
Floor
CFM Medium
2755
Application
Spot Cooling and People Cooling
CFM High
3390
Thermal Protection
Auto
Motor RPM
1,600 RPM
Wire Guard Finish
Nickel Chrome
Standards
cUL/OSHA, UL
Bearing Type
Ball
Requires
Assembly
Housing Material
Steel
Motor Insulation
Class B
Number of Conductors
3
Fan Accessory Style
Standard
Assembled
No
CFM Low
2295
Number of Blades
3
Motor Enclosure
Open Dripproof
Mobile/Stationary
Stationary
Fan Style
Standard Duty
Hz
60 Hz
Motor Type
Shaded pole
Environmental Applications
Office; Desk
Includes
No Remote Control
Amps
1.9 A
Wheeled Base
Stationary
Includes Remote Control
No
RPM
1600 RPM
Material
Steel
Motor hp
1/5 hp
NEMA plug Configuration
5-15p

Description

Freestanding Fan, Overall Style - Fans Floor, Fan Mounting Location Floor, Number of Speeds 3, Blade Dia. 20 in, Non-Oscillating, Fan Cord Length 8 ft, Fan Power Source Plug-In, 1600 RPM RPM, Number of Blades 3, Fan, Length 25 In., 1.9 A Amps, Height 23 1/2 in, Width 25 in, 60 Hz Hz, Bearing Type Ball, Blade Material Aluminum, Steel, 3, 5-15P, Assembly, cUL, OSHA, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.