Zoro Homepage

Heavy-Duty Air Circulator, 18", Wall Mount

  • Mfr # 20899

  • Zoro # G0657820


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Airmaster
For Use With
Churches; Schools; Industrial and Commercial Applications
Voltage
115V
Includes
Supply Cord; Plug
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20899
Zoro #
G0657820
UPC #
783429208997
Country of Origin
United States

Details

Fits Brand
Airmaster
Item
Heavy-Duty Air Circulator,18",Wall Mount
For Use With
Churches; Schools; Industrial and Commercial Applications
Voltage
115V
Includes
Supply Cord; Plug
Phase
1

Description

Heavy-Duty Air Circulator,18 In.,Wall Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.