Zoro Homepage

Heavy-Duty, Ceiling Kit 24" 230/460VAC

  • Mfr # 20630K

  • Zoro # G0658091


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
24"
Voltage
230/460VAC
Fits Brand
Airmaster
Phase
3
Includes
Vertical Kit with Safety Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20630K
Zoro #
G0658091
UPC #
783429206306
Country of Origin
United States

Dimensions

Blade Diameter
24"

Details

Item
Heavy-Duty,Ceiling Kit
Voltage
230/460VAC
Fits Brand
Airmaster
Phase
3
Includes
Vertical Kit with Safety Cable
Application
Accessories

Description

Heavy-Duty,24 In. Ceiling Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.