Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Airmaster Fan Standard Light-Duty Industrial Fan, Pedestal Mount, 30" Blade Dia, 115VAC, 2700/4400/6100 CFM CA30OAP

Standard Light-Duty Industrial Fan, Pedestal Mount, 30" Blade Dia, 115VAC, 2700/4400/6100 CFM (Discontinued)

  • Mfr # CA30OAP
  • Zoro # G5306603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA30OAP
Zoro #
G5306603
UPC #
783429715815
Country of Origin
United States

Dimensions

Blade Diameter
30"
Width
33"
Blade Dia.
30"
Shaft Dia.
5/8"
Cord Length
15 ft.
Max. Depth
16"
Height
96"
Outside Dia.
33"

Details

Oscillation
Oscillating
Number of Speeds
3
Voltage
115VAC
Phase
1
Motor HP
1/4
Air Flow
2700/4400/6100 CFM
Drive Type
Direct
Blade Material
Galvanized Steel
Sound Level
76dBA
Item
Light-Duty Industrial Fan
CFM Medium
4400
Motor Type
Permanent Split Capacitor
Air Velocity @ 10 Ft.
900
Air Velocity (FPM) @ 80 Ft.
100
Air Velocity (FPM) @ 40 Ft
300
Fan Accessory Style
Standard
Motor Enclosure
Totally Enclosed Air-Over
Fan Style
Standard
Bearing Type
Ball
Oscillating / Non-Oscillating
Oscillating
Oscillating
Yes
Speeds
3
Guard Material
Steel
Air Velocity @ 80 Ft.
100
Air Velocity @ 40 Ft.
300
Wire Guard Finish
Nickel Chrome
Number of Blades
3
CFM High
6100
Hz
60
Air Velocity @ 20 Ft.
500
Air Velocity (FPM) @ 60 Ft.
200
Air Velocity (FPM) @ 10 Ft.
900
Includes
Pedestal
CFM/Watt
20.5
Air Velocity (FPM) @ 20 Ft.
500
Assembled
No
Application
Air Circulation
Motor RPM
1100
Thermal Protection
Auto
Mobile/Stationary
Stationary
Environmental Applications
Commercial
Housing Material
Steel
CFM Low
2700
Air Velocity @ 60 Ft.
200
Watts
270
Fan RPM
1100
Fan Mounting Location
Pedestal
Motor Insulation
Class B
Operating Amps
3.2
Max. Ambient Temp.
104 Degrees F
Frame Material
Steel
Wheeled Base
Stationary
Material
Steel
Features
Adjustable, Oscillating

Description

Light-Duty Industrial Fan, Blade Dia. 30 in, Stationary, Oscillating, 3 Speeds, Voltage 115V AC, 1 Phase, CFM High 6100, CFM Low 2700, Air Velocity @ 20 Ft. 500 fpm, Motor HP 1/3 hp, Motor RPM 1100, Operating Amps 3.2, Fan Mounting Location Pedestal, Fan Accessory Style Standard, Fan RPM 1100, Sound Level 76 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 270, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 33 In., Height 96 in, Width 33 in, Max. Depth 16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.