Light Duty Industrial Fan, Ceiling, Wall Mount, 12 in Blade Dia, 115V, 1,300/1,550/1,855 cfm

  • Mfr # 78971

  • Zoro # G5288446


product price:  $96.79
/ea
Free Shipping & Returns

Key Features

Blade Diameter
12 in
Oscillation
Non-Oscillating
Number of Speeds
3
Voltage
115V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78971
Zoro #
G5288446
UPC #
783429789717
Country of Origin
China

Dimensions

Blade Diameter
12 in
Width
16 in
Shaft Dia.
5/16 in
Max. Depth
8 in
Height
16 in
Outside Dia.
14-1/2 in
Depth
8 in
Fan Cord Length
6 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
3
Voltage
115V
Phase
1
Motor HP
1/16
Air Flow
1,300/1,550/1,855 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Sound Level
62/60/58 dBA
Item
Industrial Fan
Bearing Type
Ball
Housing Material
Steel
Number of Blades
3
Thermal Protection
Auto
Guard Material
Steel
Includes
Pull Cord Speed Selection Switch
CFM High
1448
Motor Enclosure
Open Dripproof
Application
Spot Cooling and People Cooling
Motor Type
Shaded pole
Motor Insulation
Class B
Assembled
No
Standards
cUL, OSHA
Max. Ambient Temp.
105 Degrees F
Number of Conductors
3
NEMA Plug Configuration
5-15P
Motor RPM
1,500 RPM
Fan Style
Light Duty
Requires
Assembly
Fan Accessory Style
Standard
Mobile/Stationary
Stationary
Wire Guard Finish
Nickel Chrome
Environmental Applications
Industrial
CFM Low
953
CFM Medium
1165
Fan Mounting Location
Ceiling, Wall
Hz
60 Hz
Watts
57.5 W
RPM
1500
Assembly Required
Yes
Wheeled Base
Stationary
Fan Housing Material
Steel
Amps
0.5
Material
Steel
Motor hp
1/16 hp
NEMA plug Configuration
5-15p

Description

Mounted Fan, Blade Dia. 12 in, Stationary, Non-Oscillating, 3 Speeds, Voltage 115V AC, 1 Phase, CFM High 1448, CFM Low 953, Motor HP 1/16 hp, Motor RPM 1500, Operating Amps 0.5, Fan Mounting Location Floor, Fan Accessory Style Standard, Fan RPM 1500, Sound Level 62 dBA, Max. Ambient Temp. 105 Degrees F, Hz 60 Hz, Watts 250 W, Motor Type Shaded Pole, Drive Type Direct Drive, Outside Dia. 14-1/2 In., Height 16 in, Width 16 in, Max. Depth 8 In., Cord Length 8 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.