Light Duty Industrial Fan, Pedestal Mount, 24 in Blade Dia, 115V, 2,460/3,460/4,400 cfm

  • Mfr # 71584

  • Zoro # G5300443


product price:  $433.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
24 in
Oscillation
Non-Oscillating
Number of Speeds
3
Voltage
115V
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71584
Zoro #
G5300443
UPC #
783429715846
Country of Origin
China

Dimensions

Blade Diameter
24 in
Shaft Dia.
5/8 in
Height
96 in
Max. Depth
14 in
Width
27 in
Outside Dia.
27 in
Fan Cord Length
15 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
3
Voltage
115V
Phase
1
Motor HP
1/4
Air Flow
2,460/3,460/4,400 cfm
Drive Type
Direct Drive
Blade Material
Galvanized Steel
Sound Level
74 dBA
Item
Industrial Fan
Hz
60 Hz
Air Velocity @ 10 Ft.
700 fpm
Watts
260
Air Velocity @ 80 Ft.
200 fpm
Includes
Pedestal
Standards
Osha
CFM High
4400
CFM/Watt
18.2
Fan Mounting Location
Pedestal
Air Velocity @ 20 Ft.
400 fpm
Motor Enclosure
Totally Enclosed Air Over
Guard Material
Steel
Fan Accessory Style
Standard
Environmental Applications
Commercial
Assembled
No
Application
Spot Cooling
CFM Medium
3460
Number of Blades
3
Bearing Type
Ball
Max. Ambient Temp.
104 Degrees F
Mobile/Stationary
Stationary
Motor RPM
1,100 RPM
Motor Type
Permanent Split Capacitor
Fan Style
Light Duty
Thermal Protection
Auto
CFM Low
2460
Air Velocity @ 60 Ft.
200 fpm
Housing Material
Steel
Motor Insulation
Class B
Wire Guard Finish
Nickel Chrome
Air Velocity @ 40 Ft.
400 fpm
Wheeled Base
Stationary
Amps
3.5
Material
Steel
Motor hp
1/4 hp

Description

Circulating Fan, Fan Mounting Location Floor, Number of Speeds 3, Blade Dia. 24 in, Non-Oscillating, 260 W Watts, Number of Blades 3, Height 96 in, Width 27 in, 60 Hz Hz, Bearing Type Ball, Blade Material Steel, Steel, OSHA, Pedestal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.