Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pedestal Kit 24" Non-Oscillating, 230/460VAC

  • Mfr # 20450K

  • Zoro # G0658310


product price: $1,513.99
/ea
Free Shipping & Returns

Key Features

Includes
Pedestal; Base
Voltage
230/460VAC
Motor HP
1/4
Fits Brand
Airmaster
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20450K
Zoro #
G0658310
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
24"

Details

Includes
Pedestal; Base
Item
Pedestal Kit
Voltage
230/460VAC
Motor HP
1/4
Fits Brand
Airmaster
Phase
3
Application
Accessories
Oscillation
Non-Oscillating

Description

Hazardous,24 In.,Pedestal Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.