Zoro Homepage

Pedestal Kit Non-Oscillating, 230/460VAC

  • Mfr # 20500K

  • Zoro # G0658240


product price: $1,447.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Includes
Pedestal; Base
Voltage
230/460VAC
Fits Brand
Airmaster
Phase
3
Motor HP
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20500K
Zoro #
G0658240
UPC #
783429205002
Country of Origin
United States

Details

Includes
Pedestal; Base
Item
Pedestal Kit
Voltage
230/460VAC
Fits Brand
Airmaster
Phase
3
Motor HP
1/4
Application
Accessories
Oscillation
Non-Oscillating

Description

Hazardous,30 In. Pedestal Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.