Zoro Homepage

Portable Mancooler, 42 in Blade Dia, 115V

  • Mfr # 60025

  • Zoro # G0659290


product price: $1,239.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Blade Diameter
42 in
Number of Speeds
1
Voltage
115V
Phase
1
Motor HP
3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60025
Zoro #
G0659290
UPC #
783429600258
Country of Origin
United States

Dimensions

Blade Diameter
42 in

Details

Number of Speeds
1
Voltage
115V
Phase
1
Motor HP
3/4
Item
Portable Mancooler
Housing Material
Steel
Number of Blades
4
Application
Air Circulation
Material
Steel
Motor hp
3/4 hp

Description

Belt Drive Mancooler 115V,3/4 HP,42 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.