Zoro Homepage

Portable Mancooler, 42 in Blade Dia, 115VAC

  • Mfr # 78933

  • Zoro # G0659333


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
42 in
Number of Speeds
2
Voltage
115VAC
Phase
1
Motor HP
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78933
Zoro #
G0659333
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
42 in

Details

Number of Speeds
2
Voltage
115VAC
Phase
1
Motor HP
1
Item
Portable Mancooler
Application
Air Circulator
Material
Steel

Description

Belt Drive Mancooler 115V,1 HP,1Ph,42 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.