Zoro Homepage

Shutter Mount Exhaust Fan, 16", 1 Speed, 1216 cfm, 115V

  • Mfr # 23012

  • Zoro # G8529324


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
16 in
Number of Speeds
1
Fan Voltage
115V AC
CFM @ 0.000-In. SP
1216
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23012
Zoro #
G8529324
UPC #
00783429230127
Country of Origin
United States

Dimensions

Blade Dia.
16 in
Width
19 1/8 in
Height
19 1/8 in
Max. Depth
8 in
Profile Height Family
Medium
Overall Height
19 1/8 in
For Cut-Out Height
16 1/2 in
For Cut-Out Length
16 1/2 in
Blade Diameter
16 in
For Maximum Wall Thickness
5 1/2 in
Overall Width
19 1/8 in
Duct Diameter
16 3/8 in
Manufacturer Warranty Length
1 yr
Overall Depth
8 in
For Cut-Out Width
16 1/2 in
Power Cord Length
9 ft
For Minimum Wall Thickness
3 in

Details

Exhaust/Supply Fan Item
Exhaust Fan
Number of Speeds
1
Fan Voltage
115V AC
CFM @ 0.000-In. SP
1216
Exhaust/Supply Fan Motor HP
1/30 hp
Square Opening Required
10-1/2 to 20 in
Item
Shutter Mount Exhaust Fan
Frame Finish
Aluminum
Phase
1
Standards
C-UL Listed, OSHA Compliant, UL Listed
Number of Blades
3
Max. Ambient Temp.
104 Degrees F
CFM @ 0.125-In. SP
765
Motor RPM
1050
Includes
9 ft Cord, Shutter
Motor Type
3-Phase
Sones @ 0.000-In. SP @ 5 Ft.
8
Full Load Amps
1.32
Bearing Type
Ball
Motor Insulation
Class B
Drive Package Included
No
Thermal Protection
Yes
Guard Material
Steel
Blade Material
Aluminum
Frame Material
Aluminum
Hz
60
Motor Enclosure
Open Dripproof
Voltage
115V
Guard Finish
Chrome
Noise Level @ 0.000 in SP @ 5 ft
8 sones
Number of Fans
1
Full Load Current
1.32 A
Ventilation Type
Exhaust
Includes Motor
Yes
Exhaust Airflow @ 0.000 in SP
1,502 cfm
Supply Airflow @ 0.000 in SP
1,502 cfm
Motor Horsepower
1/15 hp
Control Type
Pull Chain
Assembled
Assembled
Guard Type
Exhaust
Temperature Thermostat Opens
104 Degrees F
Noise Level @ 0.100 in SP @ 5 ft
8 sones
Exhaust Airflow @ 0.100 in SP
1,502 cfm
Exhaust Airflow @ 0.125 in SP
1,151 cfm
Wattage
142 W
Duct Shape
Round
Maximum Noise Level
8 sones
Includes Dehumidistat
No
Electrical Connection
Plug-In
Maximum Ambient Operating Temperature
104 Degrees F
Nameplate Voltage
115V AC
Housing Finish
Galvanized
Fan Style
Shutter-Mounted
Maximum Airflow
1,216 cfm
Drive Type
Direct Drive
Motor Speed
1,050 RPM
Housing Material
Aluminum, Steel

Description

Shutter Mount Exhaust Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Aluminum, Control Type Pull Chain, Drive Type Direct Drive, Duct Diameter 16 3/8 in, Exhaust Airflow @ 0.000 in SP 1,502 cfm, For Cut-Out Height 16 1/2 in, For Cut-Out Width 16 1/2 in, For Maximum Wall Thickness 5 1/2 in, For Minimum Wall Thickness 3 in, Frame Material Aluminum, Guard Finish Chrome, Guard Material Steel, Guard Type Exhaust, Housing Material Aluminum, Steel, Housing Finish Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.