Shop All Hand Dryers
World Dryer
Porcelain Enamel, No ADA, 115 VAC, Automatic Hand Dryer
Mfr # XM5-974A
Zoro # G3374012
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Fixed
- Cover Material Cast iron
- Dryer Activation Automatic
- Color White
- Dry Time 15 sec
Product Information
- Brand World Dryer
- MFR # XM5-974A
- Zoro # G3374012
- Country of Origin United States
- Category Hand Dryers
Dimensions
Width | 11 19/64 in |
Height | 9 1/2 in |
Depth | 8 19/64 in |
Overall Height | 9 1/2 in |
Overall Width | 11 1/4 in |
Overall Depth | 8 1/4 in |
Details
Description
Hand Dryer, Dry Time 15 sec, Cover Material Cast Iron, Color White, ADA Compliant No, Sound Level 78, Voltage 115, Dryer Activation Automatic, Finish Porcelain Enamel, Standards UL/CUL Listed, RoHS, Includes Cover Removal Tool, Air Flow Rate 238 cfm, Ligature Resistant Yes, Overall Depth 8 1/4 in, Overall Height 9 1/2 in, Overall Width 11 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Clearchoice Clch102 Filter, PK 2 (CLCH102)
- HAUSEN 16-Inch Stainless Steel Faucet Connector 3/8'' C X 1/2"C , Faucet Supply Line, 2PK (HA-FC-109)
- ALLPOINTS Drain Lock, Floor Sink , 3", T45 (1021166)
- JONES STEPHENS 3/4" x 2" Black Pipe Nipple (30720)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (J-974A3)
- WORLD DRYER High Gloss, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (L-974A)
- WORLD DRYER Smooth, Yes ADA, 110 to 120 VAC, Hand Dryer (V-649A)
- WORLD DRYER Epoxy, Yes ADA, 100 to 240 VAC, Automatic Hand Dryer (083000000)
- WORLD DRYER Hand Dryer (EXT7)
- WORLD DRYER Brushed Stainless, Yes ADA, 110 to 120 VAC, Automatic Hand Dryer (L-973A)
- EXCEL DRYER Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-W-ECO-110-120V)
- World Dryer Hand Dryers