Zoro Homepage

Air Cleaner, 60 sq in. Coverage, Plastic

  • Mfr # FML-2-4-M-DVAC

  • Zoro # G116474990


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Plastic
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Number of Speeds
1
Maximum Coverage Area
60 sq in
Air Cleaning Method
Ultraviolet Germicidal Irradiation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FML-2-4-M-DVAC
Zoro #
G116474990
UPC #
-
Country of Origin
China

Dimensions

Overall Width
10 in
Overall Height
1 in
Overall Depth
1/2 in

Details

Housing Material
Plastic
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Number of Speeds
1
Maximum Coverage Area
60 sq in
Air Cleaning Method
Ultraviolet Germicidal Irradiation
Weight
450 g
Item
Coil Mount Air Cleaner
Air Quality Sensor
Air Quality Sensor Not Included
Filters Out
Fungi, Mildew, Mold
Noise Level
0 dB

Description

Air Cleaner,60 sq in. Coverage,Plastic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.