Photocatalytic Oxidation PCO Reactor Bed, UV light, Molded Plastic, White w/wood grain, Portable (Discontinued)
- Mfr # APS-300
- Zoro # G008969993
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APS-300
Zoro #
G008969993
UPC #
859934004192
Country of Origin
China
Dimensions
Length
18.7"
Width
6.9"
Depth
6"
Details
Color
White with Wood Grain Sleeve
Voltage
100-240 Volts
Green Certification or Other Recognition
ETL, RoHS, CARB, FDA Listed Class II Medical Device, CE
Application
Safe to use in occupied spaces
Weight
9 lbs
Features
Designed to be ran 24/7 - 365, 2 fan speeds, night time mode, light weight, portable
Finish
High grade injection molded plastic & wood grain sleeve
Standards
EPA Est. No. 74574-GA-01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.