Zoro Homepage

Filter Media, 1/2 in H, 2 1/2 in W

  • Mfr # GMK-100

  • Zoro # G013329942


product price: $916.99
/ea
Free Shipping & Returns

Key Features

Filter Type
Hog Hair Filter Media
Media Material
Hog Hair
Actual Width
2 1/2 in
Filters Down To
3 micron
Filter Efficiency
70 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMK-100
Zoro #
G013329942
UPC #
-
Country of Origin
United States

Dimensions

Actual Width
2 1/2 in
Actual Height
1/2 in
Actual Depth
16 in

Details

Item
Air Filter
Filter Type
Hog Hair Filter Media
Media Material
Hog Hair
Filters Down To
3 micron
Filter Efficiency
70 %
Performance Rating
Unrated
Compatible Manufacturer Model Number
GCS-100

Description

Air Filter, Filter Type Hog Hair Filter Media, Performance Rating Unrated, Actual Depth 16 in, Actual Height 1/2 in, Actual Width 2 1/2 in, Compatible Grainger Part Number 830DL8, Compatible Manufacturer Model Number GCS-100, Media Material Hog Hair, Filters Down To 3 micron, Filter Efficiency 70 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.