Replacement Kit, 16 Bulbs, For HD-TITAN
Mfr # HD-LAMP TITAN
Zoro # G015723151
product price: $916.99
/ea
Free Shipping & Returns
Key Features
Number of Bulbs
16
Compatible Manufacturer Model Number
HD-TITAN
Bulb Length
15 7/8 in
Solution Type
Ultraviolet C Bulb Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD-LAMP TITAN
Zoro #
G015723151
UPC #
-
Country of Origin
United States
Dimensions
Bulb Length
15 7/8 in
Details
Item
Ultraviolet C Bulb Kit
Number of Bulbs
16
Compatible Manufacturer Model Number
HD-TITAN
Solution Type
Ultraviolet C Bulb Kit
Description
Ultraviolet C Bulb Kit, Bulb Length 15 7/8 in, Compatible Grainger Part Number 830DL5, Compatible Manufacturer Model Number HD-TITAN, Number of Bulbs 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.