Replacement Kit, 4 Bulbs, 11 3/4 in L Bulb
Mfr # HD-LAMP1200
Zoro # G914738867
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Number of Bulbs
4
Bulb Length
11 3/4 in
Compatible Manufacturer Model Number
HD-1200
Solution Type
Ultraviolet C Bulb Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD-LAMP1200
Zoro #
G914738867
UPC #
-
Country of Origin
United States
Dimensions
Bulb Length
11 3/4 in
Details
Item
Ultraviolet C Bulb Kit
Number of Bulbs
4
Compatible Manufacturer Model Number
HD-1200
Solution Type
Ultraviolet C Bulb Kit
Description
Ultraviolet C Bulb Kit, Bulb Length 11 3/4 in, Compatible Grainger Part Number 830DL7, Compatible Manufacturer Model Number HD-1200, Number of Bulbs 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.