Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airocide Mobile AirPurifier 37"x22", 72lb

  • Mfr # S400

  • Zoro # G512530429


product price: $3,755.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Air Flow
400 cfm
Voltage
120V AC
Number of Speeds
Variable
Standards
cMETus
Overall Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S400
Zoro #
G512530429
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
22 in
Overall Depth
22 in
Overall Height
37 in

Details

Item
Portable Air Cleaner
Air Flow
400 cfm
Voltage
120V AC
Number of Speeds
Variable
Standards
cMETus
Mobility
Mobile
Amperage
1.6 A
Air Quality Sensor
Air Quality Sensor Not Included
Housing Finish
Powder Coated
Air Cleaning Method
Particulate Filtration
Noise Level
64 dB
Primary Filter Type
Pleated
Filters Down To
0.3 micron
Use Location
Room
Number of Cleaning Stages
3
Wi-Fi Compatible
No
Housing Material
Steel
Filters Out
Bacteria, Mold, Odors, Viruses, VOC
Bluetooth Enabled
Not Wi-Fi Compatible
Maximum Coverage Area
800 sq ft
Occupancy Sensor
Occupancy Sensor Not Included
Filter Efficiency
100 %
Weight
72 lb
Filters Included
HEPA (Primary), Carbon (Pre-Filter)
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
62 dB
Includes Filter
Air Filter Included

Description

Portable Air Cleaner, Number of Speeds 1, Voltage 120V AC, Single Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.