Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Mount Air Cleaner, 277V AC

  • Mfr # DF2-2L-60-ID

  • Zoro # G012530370


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Voltage
277V AC
Overall Height
19 in
Overall Width
10 7/8 in
Standards
CE Mark (LVD - EMC - MD - RoHS), Noise Standards of Directive 2006/42/EC, UNI EN ISO 3746
Overall Depth
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF2-2L-60-ID
Zoro #
G012530370
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19 in
Overall Width
10 7/8 in
Overall Depth
7 3/8 in
For Duct Cut-Out Width
7 3/8 in
Duct Insertion Length
15 in
For Duct Cut-Out Height
10 7/8 in
Compatible HVAC System Size
10 ton

Details

Item
Duct Mount Air Cleaner
Voltage
277V AC
Standards
CE Mark (LVD - EMC - MD - RoHS), Noise Standards of Directive 2006/42/EC, UNI EN ISO 3746
Housing Material
Stainless Steel
UV-C Bulb Rated Life
18,000 hr
Product Type
Commercial UV Air Purifier
Air Cleaning Method
Ultraviolet Germicidal Irradiation
Number of UV-C Bulbs
2
UV-C Bulb Wattage
60 W
Removes
Bacteria, Molds, Spores, Viruses
Filters Out
Bacteria, Mold, Viruses
Install Angle
Right/Standard Angle

Description

Duct Mount Air Cleaner, Install Angle Right/Standard Angle, Compatible HVAC System Size 10 ton, Maximum Air Flow Capacity Not Applicable, Filter Efficiency Not Applicable, Filters Down To Not Applicable, Primary Filter Performance Rating Not Applicable, Overall Depth 7 3/8 in, Overall Height 19 in, Overall Width 10 7/8 in, Air Cleaning Method Ultraviolet Germicidal Irradiation, Filters Out Bacteria, Mold, Viruses, For Duct Cut-Out Height 10 7/8 in, For Duct Cut-Out Width 7 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.