Zoro Homepage

Germicidal Lamp, 130 W, 60 1/2 in L Bulb

  • Mfr # PAL-SL-130-BP

  • Zoro # G812101435


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Base Type
Bi-Pin
Bulb Length
60 1/2 in
Compatible Manufacturer Model Number
PAL-SL-130-BP
Bulb Wavelength
254 nm
Bulb Wattage
130 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAL-SL-130-BP
Zoro #
G812101435
UPC #
-
Country of Origin
United States

Dimensions

Bulb Length
60 1/2 in
Bulb Wavelength
254 nm

Details

Base Type
Bi-Pin
Item
Ultraviolet C Bulb
Compatible Manufacturer Model Number
PAL-SL-130-BP
Bulb Wattage
130 W
Number of Bulbs
1
Solution Type
Ultraviolet C Bulb

Description

Ultraviolet C Bulb, Bulb Length 60 1/2 in, Compatible Grainger Part Number 820CK5, Compatible Manufacturer Model Number PAL-SL-130-BP, Number of Bulbs 1, Bulb Wattage 130 W, Bulb Wavelength 254 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.