Germicidal Lamp, 17 W, 23 1/4 in L Bulb
Mfr # PAL-SL-17-BP-NS-T8
Zoro # G812101381
product price: $49.49
/eaKey Features
Bulb Wavelength
254 nm
Bulb Length
23 3/16 in
Number of Bulbs
1
Bulb Wattage
17 W
Base Type
Bi-Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAL-SL-17-BP-NS-T8
Zoro #
G812101381
UPC #
-
Country of Origin
United States
Dimensions
Bulb Wavelength
254 nm
Bulb Length
23 3/16 in
Details
Item
Ultraviolet C Bulb
Number of Bulbs
1
Bulb Wattage
17 W
Base Type
Bi-Pin
Compatible Manufacturer Model Number
PAL-SL-17-BP-NS-T8
Solution Type
Ultraviolet C Bulb
Description
Ultraviolet C Bulb, Bulb Length 23 3/16 in, Compatible Grainger Part Number 820CL7, Compatible Manufacturer Model Number PAL-SL-17-BP-NS-T8, Number of Bulbs 1, Bulb Wattage 17 W, Bulb Wavelength 254 nm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.