Zoro Homepage

Germicidal Lamp, 25 W, 17 1/4 in L Bulb

  • Mfr # PAL-SL-25-BP-NS-T8

  • Zoro # G512101407


product price: $40.39
/ea

Key Features

Base Type
Bi-Pin
Bulb Length
17 3/16 in
Bulb Wattage
25 W
Compatible Manufacturer Model Number
PAL-SL-25-BP-NS-T8
Bulb Wavelength
254 nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAL-SL-25-BP-NS-T8
Zoro #
G512101407
UPC #
-
Country of Origin
United States

Dimensions

Bulb Length
17 3/16 in
Bulb Wavelength
254 nm

Details

Base Type
Bi-Pin
Bulb Wattage
25 W
Compatible Manufacturer Model Number
PAL-SL-25-BP-NS-T8
Number of Bulbs
1
Item
Ultraviolet C Bulb
Solution Type
Ultraviolet C Bulb

Description

Ultraviolet C Bulb, Bulb Length 17 3/16 in, Compatible Grainger Part Number 820CL8, Compatible Manufacturer Model Number PAL-SL-25-BP-NS-T8, Number of Bulbs 1, Bulb Wattage 25 W, Bulb Wavelength 254 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.