Zoro Homepage

Germicidal Lamp, 30 W, 35 1/4 in L Bulb

  • Mfr # PAL-SL-30-BP-NS-T8

  • Zoro # G712101382


product price: $38.49
/ea

Key Features

Bulb Length
35 1/4 in
Bulb Wavelength
254 nm
Bulb Wattage
30 W
Compatible Manufacturer Model Number
PAL-SL-30-BP-NS-T8
Base Type
Bi-Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAL-SL-30-BP-NS-T8
Zoro #
G712101382
UPC #
-
Country of Origin
United States

Dimensions

Bulb Length
35 1/4 in
Bulb Wavelength
254 nm

Details

Item
Ultraviolet C Bulb
Bulb Wattage
30 W
Compatible Manufacturer Model Number
PAL-SL-30-BP-NS-T8
Base Type
Bi-Pin
Number of Bulbs
1
Solution Type
Ultraviolet C Bulb

Description

Ultraviolet C Bulb, Bulb Length 35 1/4 in, Compatible Grainger Part Number 820CL9, Compatible Manufacturer Model Number PAL-SL-30-BP-NS-T8, Number of Bulbs 1, Bulb Wattage 30 W, Bulb Wavelength 254 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.