Zoro Homepage

Germicidal Lamp, 58 W, 28 3/8 in L Bulb

  • Mfr # PAL-SL-58-BP

  • Zoro # G212101417


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Compatible Manufacturer Model Number
PAL-SL-58-BP
Bulb Wavelength
254 nm
Base Type
Bi-Pin
Bulb Length
28 3/8 in
Bulb Wattage
58 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAL-SL-58-BP
Zoro #
G212101417
UPC #
-
Country of Origin
United States

Dimensions

Bulb Wavelength
254 nm
Bulb Length
28 3/8 in

Details

Compatible Manufacturer Model Number
PAL-SL-58-BP
Item
Ultraviolet C Bulb
Base Type
Bi-Pin
Bulb Wattage
58 W
Number of Bulbs
1
Solution Type
Ultraviolet C Bulb

Description

Ultraviolet C Bulb, Bulb Length 28 3/8 in, Compatible Grainger Part Number 820CK2, Compatible Manufacturer Model Number PAL-SL-58-BP, Number of Bulbs 1, Bulb Wattage 58 W, Bulb Wavelength 254 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.