Zoro Homepage

Surface Mount Air Cleaner

  • Mfr # PPCM-222-A-U-ST-N-MW

  • Zoro # G712530397


product price: $1,836.99
/ea
Free Shipping & Returns

Key Features

Manufacturer Warranty Length
2 yr
Bulb Rated Life
8 hr
Height - Minimum
9 ft
Compatible Manufacturer Model Number
PPCM-222-A-U-ST-N-MW
Bulb Wavelength
222 nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPCM-222-A-U-ST-N-MW
Zoro #
G712530397
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
2 yr
Height - Minimum
9 ft
Bulb Wavelength
222 nm
Height - Maximum
113.9 in

Details

Item
Surface Mount Air Cleaner
Bulb Rated Life
8 hr
Compatible Manufacturer Model Number
PPCM-222-A-U-ST-N-MW

Description

Surface Mount Air Cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.