Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SurfaceMountAirCleaner, 12cfm, 250 sq ft

  • Mfr # GCS-25

  • Zoro # G613332878


product price: $2,497.99
/ea
Free Shipping & Returns

Key Features

Air Flow
12 cfm
Voltage
120 to 240V AC
Overall Height
18 5/16 in
Use Location
Room
Housing Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS-25
Zoro #
G613332878
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
18 5/16 in
Overall Depth
4 1/2 in
Overall Width
20 11/16 in
Power Cord Length
7 1/2 ft

Details

Item
Surface Mount Air Cleaner
Air Flow
12 cfm
Voltage
120 to 240V AC
Use Location
Room
Housing Material
Plastic
Maximum Coverage Area
250 sq ft
Noise Level
50 dB
Standards
CE, ETL, FDA
Filter Efficiency
100 %
Wattage
73 W
Number of Speeds
1
Filters Out
Bacteria, Mold, Odors, Viruses
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Electrical Connection Type
Plug-In
Occupancy Sensor
Occupancy Sensor Not Included
Air Cleaning Method
Particulate Filtration
Filters Down To
0 micron
Air Quality Sensor
Air Quality Sensor Not Included
Phase
Three
Frequency
60/50 Hz
Amperage
1 A
Number of Cleaning Stages
1
Wi-Fi Compatible
No
Maximum Air Flow
12 cfm
NEMA Plug Rating
5-15P
Control Type
On/Off Switch
Control Method
Built-In
Includes Filter
Air Filter Included
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
54 dB
Housing Color
White
Control Modes
Automatic
Includes Mounting Hardware
Mounting Hardware Included

Description

Wall-Mount Air Cleaners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.