SurfaceMountAirCleaner, 200cfm, 5000 sq ft
Mfr # HD-TITAN
Zoro # G613639427
product price: $5,683.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Air Flow
200 cfm
Voltage
120/220V AC
Occupancy Sensor
Occupancy Sensor Not Included
Housing Material
Metal
Weight
70 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD-TITAN
Zoro #
G613639427
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
14 3/8 in
Overall Depth
39 in
Power Cord Length
9 ft
Overall Width
22 in
Description
Wall-Mount Air Cleaners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.