Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SurfaceMountAirCleaner, 20cfm, 4375 sq ft

  • Mfr # GCS-100

  • Zoro # G013332836


product price: $5,301.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Air Flow
20 cfm
Voltage
120 to 240V AC
Occupancy Sensor
Occupancy Sensor Not Included
Use Location
Room
Housing Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS-100
Zoro #
G013332836
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
7 1/2 ft
Overall Height
41 7/8 in
Overall Width
23 1/2 in
Overall Depth
4 5/8 in

Details

Item
Surface Mount Air Cleaner
Air Flow
20 cfm
Voltage
120 to 240V AC
Occupancy Sensor
Occupancy Sensor Not Included
Use Location
Room
Housing Material
Plastic
Noise Level
49 dB
Weight
54 lb
Frequency
60/50 Hz
Number of Cleaning Stages
1
Electrical Connection Type
Plug-In
Amperage
5 A
Air Cleaning Method
Particulate Filtration
Filter Efficiency
100 %
Number of Speeds
1
Maximum Coverage Area
2,187 sq ft
Standards
CE, ETL, FDA
Wattage
462 W
Wi-Fi Compatible
No
Filters Out
Bacteria, Mold, Odors, Viruses
Phase
Three
Filters Down To
0 micron
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Air Quality Sensor
Air Quality Sensor Not Included
Maximum Air Flow
20 cfm
Control Modes
Automatic
Control Method
Built-In
Housing Color
White
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
58 dB
NEMA Plug Rating
5-15P
Control Type
On/Off Switch
Includes Mounting Hardware
Mounting Hardware Included
Includes Filter
Air Filter Included

Description

Wall-Mount Air Cleaners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.