Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SurfaceMountAirCleaner, 25cfm, 1562 sq ft

  • Mfr # GCS-50

  • Zoro # G213332896


product price: $3,957.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Air Flow
25 cfm
Voltage
120 to 240V AC
Number of Speeds
1
Weight
38.2 lb
Amperage
2.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS-50
Zoro #
G213332896
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
22 13/16 in
Overall Depth
4 5/8 in
Overall Height
28 3/8 in
Power Cord Length
7 1/2 ft

Details

Item
Surface Mount Air Cleaner
Air Flow
25 cfm
Voltage
120 to 240V AC
Number of Speeds
1
Weight
38.2 lb
Amperage
2.5 A
Maximum Coverage Area
1,562 sq ft
Number of Cleaning Stages
1
Use Location
Room
Air Cleaning Method
Particulate Filtration
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Noise Level
46 dB
Wi-Fi Compatible
No
Electrical Connection Type
Plug-In
Occupancy Sensor
Occupancy Sensor Not Included
Filters Down To
0 micron
Phase
Three
Filter Efficiency
100 %
Standards
CE, ETL, FDA
Housing Material
Plastic
Filters Out
Bacteria, Mold, Odors, Viruses
Frequency
60/50 Hz
Air Quality Sensor
Air Quality Sensor Not Included
Wattage
214 W
Maximum Air Flow
25 cfm
Control Type
On/Off Switch
NEMA Plug Rating
5-15P
Includes Mounting Hardware
Mounting Hardware Included
Control Modes
Automatic
Control Method
Built-In
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
56 dB
Housing Color
White
Includes Filter
Air Filter Included

Description

Wall-Mount Air Cleaners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.