Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SurfaceMountAirCleaner, 32cfm, 375 sq ft

  • Mfr # HD-1200

  • Zoro # G413332818


product price: $2,809.99
/ea
Free Shipping & Returns

Key Features

Air Flow
32 cfm
Voltage
120/220V AC
Filter Efficiency
100 %
Overall Depth
18 in
Filters Out
Bacteria, Mold, Odors, Viruses
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD-1200
Zoro #
G413332818
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
18 in
Power Cord Length
9 ft
Overall Height
5 1/2 in
Overall Width
7 3/8 in

Details

Item
Surface Mount Air Cleaner
Air Flow
32 cfm
Voltage
120/220V AC
Filter Efficiency
100 %
Filters Out
Bacteria, Mold, Odors, Viruses
Phase
Single
Amperage
1 A
Number of Cleaning Stages
2
Includes
Extra Filters
Air Quality Sensor
Air Quality Sensor Not Included
Use Location
Room
Standards
FDA
Filters Down To
0 micron
Wi-Fi Compatible
No
Noise Level
58 dB
Housing Material
Metal
Filters Included
Pleated (Pre-Filter)
Electrical Connection Type
Plug-In
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Weight
18 lb
Maximum Coverage Area
375 sq ft
Wattage
100 W
Primary Filter Type
MERV 13
Air Cleaning Method
Particulate Filtration
Number of Speeds
1
Occupancy Sensor
Occupancy Sensor Not Included
Maximum Air Flow
32 cfm
Control Modes
Automatic
Control Method
Built-In
Includes Mounting Hardware
Mounting Hardware Included
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
62 dB
Frequency
60/50 Hz
NEMA Plug Rating
5-15P
Includes Filter
Air Filter Included
Primary Filter Performance Rating
MERV 13
Control Type
On/Off Switch
Housing Color
Gray

Description

Wall-Mount Air Cleaners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.