Zoro Homepage

SurfaceMountAirCleaner, 65cfm, 3125 sq ft

  • Mfr # HD-25000

  • Zoro # G713332860


product price: $4,155.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Air Flow
65 cfm
Voltage
120/220V AC
Weight
32 lb
Wi-Fi Compatible
No
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD-25000
Zoro #
G713332860
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 3/4 in
Power Cord Length
9 ft
Overall Depth
26 1/4 in
Overall Height
8 3/4 in

Details

Item
Surface Mount Air Cleaner
Air Flow
65 cfm
Voltage
120/220V AC
Weight
32 lb
Wi-Fi Compatible
No
Standards
FDA
Air Quality Sensor
Air Quality Sensor Not Included
Air Cleaning Method
Particulate Filtration
Use Location
Room
Filters Down To
0 micron
Noise Level
62 dB
Electrical Connection Type
Plug-In
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Maximum Coverage Area
1,562 sq ft
Filters Included
Pleated (Pre-Filter)
Number of Speeds
1
Primary Filter Type
MERV 13
Number of Cleaning Stages
2
Filter Efficiency
100 %
Wattage
180 W
Housing Material
Metal
Filters Out
Bacteria, Mold, Odors, Viruses
Phase
Single
Amperage
2 A
Includes
Extra Filters
Occupancy Sensor
Occupancy Sensor Not Included
Maximum Air Flow
65 cfm
Housing Color
Gray
Includes Filter
Air Filter Included
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
62 dB
Control Method
Built-In
Control Modes
Automatic
Includes Mounting Hardware
Mounting Hardware Included
Primary Filter Performance Rating
MERV 13
Control Type
On/Off Switch
NEMA Plug Rating
5-15P
Frequency
60/50 Hz

Description

Wall-Mount Air Cleaners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.