Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UltravioletCBulb, 15.1875inL, 60W, 254nm

  • Mfr # PAL-CL-60

  • Zoro # G512530375


product price: $66.79
/ea

Key Features

Bulb Wavelength
254 nm
Compatible Manufacturer Model Number
PAL-CL-60
Number of Bulbs
1
Base Type
2G11
Bulb Length
15 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAL-CL-60
Zoro #
G512530375
UPC #
-
Country of Origin
United States

Dimensions

Bulb Wavelength
254 nm
Bulb Length
15 3/16 in

Details

Compatible Manufacturer Model Number
PAL-CL-60
Item
Ultraviolet C Bulb
Number of Bulbs
1
Base Type
2G11
Bulb Wattage
60 W
Solution Type
Ultraviolet C Bulb
Number of Switches
0

Description

Ultraviolet C Bulb, Bulb Length 15 3/16 in, Compatible Grainger Part Number 820CL5, Compatible Manufacturer Model Number PAL-CL-60, Number of Bulbs 1, Bulb Wattage 60 W, Bulb Wavelength 254 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.