Zoro Homepage

UltravioletCBulb, 48inL, 120W, 254nm

  • Mfr # PAL-SL-120

  • Zoro # G612530381


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Base Type
4-Pin Flat
Compatible Manufacturer Model Number
PAL-SL-120
Bulb Length
48 in
Number of Bulbs
1
Bulb Wavelength
254 nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAL-SL-120
Zoro #
G612530381
UPC #
-
Country of Origin
United States

Dimensions

Bulb Length
48 in
Bulb Wavelength
254 nm

Details

Base Type
4-Pin Flat
Compatible Manufacturer Model Number
PAL-SL-120
Number of Bulbs
1
Item
Ultraviolet C Bulb
Bulb Wattage
120 W
Number of Switches
0
Solution Type
Ultraviolet C Bulb

Description

Ultraviolet C Bulb, Bulb Length 48 in, Compatible Grainger Part Number 820CM1, Compatible Manufacturer Model Number PAL-SL-120, Number of Bulbs 1, Bulb Wattage 120 W, Bulb Wavelength 254 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.