UltravioletCBulbKit, 16inL, 40W, 254nm, Rack

  • Mfr # FF-40K-2-RK-2-B-SW1

  • Zoro # G513330325


product price: $1,261.99
/ea
Free Shipping & Returns

Key Features

Ballast Type
320 W Ballast
Bulb Wattage
40 W
Number of Switches
1
Compatible Manufacturer Model Number
FF-40K-2-RK-2-B-SW1
Bulb Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF-40K-2-RK-2-B-SW1
Zoro #
G513330325
UPC #
-
Country of Origin
United States

Dimensions

Bulb Length
16 in
Bulb Wavelength
254 nm

Details

Item
Ultraviolet C Bulb Kit
Ballast Type
320 W Ballast
Bulb Wattage
40 W
Number of Switches
1
Compatible Manufacturer Model Number
FF-40K-2-RK-2-B-SW1
Number of Bulbs
1
Base Type
4-Pin Flat
Solution Type
Ultraviolet C Bulb Kit

Description

Ultraviolet C Bulb Kit, Bulb Length 16 in, Compatible Grainger Part Number 820CM3, Compatible Manufacturer Model Number FF-40K-2-RK-2-B-SW1, Number of Bulbs 1, Bulb Wattage 40 W, Bulb Wavelength 254 nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.