Shop AIROCIDE SYSTEMS
See all product information
Create Account
UVC LAMP, PK6
- Mfr # PAL-SL-30-BP-NS-T8-PK6
- Zoro # G923559200
product price:Â
$
237.99
/pk of 6, $39.67/ea
Free Shipping & Returns
Key Features
Solution Type
Ultraviolet C Bulb
Number of Switches
0
Base Type
Bi-Pin
Number of Bulbs
6
Bulb Wavelength
254 nm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAL-SL-30-BP-NS-T8-PK6
- Zoro #
- G923559200
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bulb Wavelength
- 254 nm
- Bulb Length
- 35 1/4 in
Details
- Item
- Ultraviolet C Bulb
- Solution Type
- Ultraviolet C Bulb
- Number of Switches
- 0
- Base Type
- Bi-Pin
- Number of Bulbs
- 6
- Bulb Wattage
- 30 W
Description
Ultraviolet C Bulb, Bulb Length 35 1/4 in, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number Not Applicable, Number of Bulbs 6, Bulb Wattage 30 W, Bulb Wavelength 254 nm, Package Quantity 6
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.