Zoro Homepage
This item is Discontinued.
Airotronics Multi-Function Encapsulated Timing Relay, Square, 5 Functions 24V AC, SPST-NO MC3004531J

Multi-Function Encapsulated Timing Relay, Square, 5 Functions 24V AC, SPST-NO (Discontinued)

  • Mfr # MC3004531J
  • Zoro # G0322345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC3004531J
Zoro #
G0322345
UPC #
-
Country of Origin
United States

Dimensions

Body Depth - Relay
2.5 in
Body Height - Relay
0.83 in
Body Width - Relay
2.5 in
Overall Height - Relay
1.3 in
Overall Depth
1.3 in
Body Height
2.5 in
Body Depth
0.83 in
Mounting Hole Diameter
0.25 in
Body Width
2.5 in

Description

Multi-Function Encapsulated Timing Relay, Adjustment Method Dip Switch, Base Shape Square, Coil Voltage 24V AC, Contact Form SPST-NO, Contact Rating (AC) 25 A @ 24V, Current Rating 25 A, Number of Delay Functions 5, Delay Function Delay On Break, Delay On Make, Interval, Percentage, Single Shot, Electrical Connection Quick-Connect Terminal, Input Voltage 24V AC, Minimum Time Setting 0.1 sec, Maximum Time Setting 1,023 min, Number of Pins 5, Mounting Style Surface, Body Depth 0.83 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.